- LADIES Size
| Color | Brown |
| Glove Size | Ladies |
| Palm | Standard |
| Size | LADIES |
| Thumb | Wing |
| Grade | Economy |
| Coating | Uncoated |
| Gender | Unisex Adult |
| Construction | Seamless Knit |
| Weight | 0.1 LB |
| EAN or UPC | 78898875291 |
| Color | Brown |
| Glove Size | Ladies |
| Palm | Standard |
| Size | LADIES |
| Thumb | Wing |
| Grade | Economy |
| Coating | Uncoated |
| Gender | Unisex Adult |
| Construction | Seamless Knit |
| Weight | 0.1 LB |
| EAN or UPC | 78898875291 |