- MENS Size
| Wash Instructions | Machine Wash |
| Material | 58% Polyester30% Cotton12% Rayon |
| Gender | Unisex Adult |
| Color | Brown |
| Size | MENS |
| Liner Material | Cotton, Polyester, Rayon |
| Bleach | Do Not Bleach |
| Glove Size | Mens |
| Palm | Standard |
| Dry Temperature | Low Heat |
| Dry Instructions | Tumble Dry |
| Thumb | Wing |
| Wash Temperature | 104 ⁰F |
| Coating | Uncoated |
| Construction | Seamless Knit |
| Weight | 0.13 LB |
| EAN or UPC | 78898875338 |

