- MENS Size
features
- Premium Blue Jersey, Medium Weight, Knit Wrist, Large
| Bleach | Do Not Bleach |
| Color | Blue |
| Coating | Uncoated |
| Size | MENS |
| Wash Temperature | 104 ⁰F |
| Wash Instructions | Machine Wash |
| Dry Temperature | Low Heat |
| Thumb | Straight |
| Liner Material | Cotton, Polyester |
| Dry Instructions | Tumble Dry |
| Gender | Men |
| Color2 | Blue |
| Cuff | Knit Wrist |
| Glove Size | Mens |
| Material | 100% Cotton |
| Palm | Standard |
| Construction | Clute Cut, Cut-and-Sewn |
| Weight | 0.14 LB |
| EAN or UPC | 78898875345 |

