- MENS Size
| Thumb | Wing |
| Color | Blue |
| Glove Size | Mens |
| Gender | Unisex Adult |
| Wash Temperature | 104 ⁰F |
| Dry Temperature | Low Heat |
| Size | MENS |
| Construction | Seamless Knit |
| Bleach | Do Not Bleach |
| Material | 75% Polyester 25% Cotton |
| Wash Instructions | Machine Wash |
| Palm | Standard |
| Liner Material | Cotton, Polyester |
| Coating | Uncoated |
| Dry Instructions | Tumble Dry |
| Weight | 0.11 LB |
| EAN or UPC | 616314065552 |

