- LADIES Size
| Coating | Uncoated |
| Wash Instructions | Machine Wash |
| Liner Material | Cotton, Polyester |
| Color | Blue |
| Thumb | Wing |
| Palm | Standard |
| Glove Size | Ladies |
| Bleach | Do Not Bleach |
| Material | 75% Polyester 25% Cotton |
| Gender | Unisex Adult |
| Construction | Seamless Knit |
| Size | LADIES |
| Dry Temperature | Low Heat |
| Dry Instructions | Tumble Dry |
| Wash Temperature | 104 ⁰F |
| Weight | 0.1 LB |
| EAN or UPC | 78898875390 |

