- MENS Size
| Palm | Standard |
| Size | MENS |
| Glove Size | Mens |
| Coating | Uncoated |
| Material | 100% Cotton |
| Color | Orange |
| Construction | Clute Cut, Seamless Knit |
| Wash Temperature | 104 ⁰F |
| Gender | Men |
| Thumb | Straight |
| Liner Material | Cotton |
| Dry Temperature | Low Heat |
| Wash Instructions | Machine Wash |
| Dry Instructions | Tumble Dry |
| Bleach | Do Not Bleach |
| Weight | 0.14 LB |
| EAN or UPC | 78898875475 |

