- Large Glove Size
| Coating Color | Blue |
| Coating | Latex |
| Glove Size | Large |
| Size | L |
| Gender | Men |
| Standard | TAA Comp |
| Color | Natural |
| Coating Coverage | Palm & Fingers |
| Weight | 0.16 LB |
| EAN or UPC | 78898883012 |
| Coating Color | Blue |
| Coating | Latex |
| Glove Size | Large |
| Size | L |
| Gender | Men |
| Standard | TAA Comp |
| Color | Natural |
| Coating Coverage | Palm & Fingers |
| Weight | 0.16 LB |
| EAN or UPC | 78898883012 |