- L Size
| Color | Natural |
| Size | L |
| Coating | Latex |
| Construction | Seamless Knit |
| Coating Coverage | Palm & Fingers |
| Gender | Men |
| Glove Size | Large |
| Coating Color | Blue |
| Weight | 0.13 LB |
| EAN or UPC | 616314047756 |
| Color | Natural |
| Size | L |
| Coating | Latex |
| Construction | Seamless Knit |
| Coating Coverage | Palm & Fingers |
| Gender | Men |
| Glove Size | Large |
| Coating Color | Blue |
| Weight | 0.13 LB |
| EAN or UPC | 616314047756 |