- Large Glove Size
| Palm | Plastic Dotted |
| Dry Instructions | Tumble Dry |
| Thumb | Straight |
| Glove Size | Large |
| Color | Brown |
| Dry Temperature | Low Heat |
| Coating | PVC |
| Material | 38% Polyester, 37% Cotton, 25% PVC |
| Liner Material | Cotton, Polyester |
| Wash Instructions | Machine Wash |
| Coating Coverage | Palm & Fingers |
| Wash Temperature | 104 ⁰F |
| Coating Color | Brown/Black |
| Construction | Seamless Knit |
| Size | L |
| Gender | Men |
| Grip | Dot |
| Bleach | Do Not Bleach |
| Weight | 0.16 LB |
| EAN or UPC | 78898883234 |

