- L Size
| Size | L |
| Gender | Men |
| Grip | Dot |
| Color | Natural |
| Coating Coverage | Double-Sided |
| Construction | Seamless Knit |
| Coating Color | Black |
| Glove Size | Large |
| Coating | PVC |
| Weight | 0.22 LB |
| EAN or UPC | 78898883449 |
| Size | L |
| Gender | Men |
| Grip | Dot |
| Color | Natural |
| Coating Coverage | Double-Sided |
| Construction | Seamless Knit |
| Coating Color | Black |
| Glove Size | Large |
| Coating | PVC |
| Weight | 0.22 LB |
| EAN or UPC | 78898883449 |