- MENS Size
| Color | Natural |
| Cuff | Knit Wrist |
| Coating | PVC |
| Dry Temperature | Low Heat |
| Gender | Men |
| Coating Coverage | Palm & Fingers |
| Wash Instructions | Machine Wash |
| Glove Size | Mens |
| Liner Material | Canvas |
| Thumb | Straight |
| Construction | Clute Cut, Cut-and-Sewn |
| Bleach | Do Not Bleach |
| Dry Instructions | Tumble Dry |
| Palm | Plastic Dotted |
| Coating Color | Black |
| Size | MENS |
| Wash Temperature | 104 ⁰F |
| Weight | 0.17 LB |
| EAN or UPC | 78898883531 |

