- S Size
| Coating Color | Black |
| Dry Temperature | Low Heat |
| Coating Coverage | Double-Sided |
| Grip | Dot |
| Dry Instructions | Tumble Dry |
| Material | 45% Cotton, 30% PVC, 25% Polyester |
| Size | S |
| Construction | Seamless Knit |
| Color | Natural |
| Glove Size | Small |
| Bleach | Do Not Bleach |
| Coating | PVC |
| Wash Temperature | 104 ⁰F |
| Wash Instructions | Machine Wash |
| Liner Material | Cotton, Polyester |
| Gender | Men |
| Weight | 0.14 LB |
| EAN or UPC | 78898889991 |

