- Large Size
features
- 6 oz knit fleece made with 100% natural cotton
- Covers footwear to protect surfaces from scuffs, heel marks, dirt and foot traffic
- Affordable alternative for any application that requires light footwear protection
| Size | L |
| Color | Natural |
| Wash Instructions | Hand Wash |
| Weight | 1.04 LB |
| EAN or UPC | 616314297526 |

