- Fitting
- Short - Straight
- 1/4 in - 28 Thread
applications
- Lubrication
features
- Precision engineering to withstand the rugged use from most automotive, farm and industrial applications
- Steel fittings with corrrosion resistant plated finish and built-in ball check
| Type/Angle | Straight |
| Material | Steel |
| Thread Size | 1/4 |
| Threads per Inch | 28 |
| Connection Type | Male |
| Weight | 0.8 LB |

