- Fitting
- Short - 90º
- 1/8 in (NPT)
applications
- Lubrication
features
- Precision engineering to withstand the rugged use from most automotive, farm and industrial applications
- Steel fittings with corrrosion resistant plated finish and built-in ball check
| Type/Angle | 90° |
| Material | Steel |
| Thread Type | NPT |
| Connection Type | Male |
| Thread Size | 1/8 |
| Weight | 1.5 LB |

