- Fitting
- Short - Straight
- 8 mm
applications
- Lubrication
features
- Built-in ball check to eliminate leaking
| Type/Angle | Straight |
| Thread Size | M8 |
| Connection Type | Male |
| Type | Metric Fitting |
| Measuring System | Metric |
| Material | Steel |
| Weight | 0.25 LB |
| Type/Angle | Straight |
| Thread Size | M8 |
| Connection Type | Male |
| Type | Metric Fitting |
| Measuring System | Metric |
| Material | Steel |
| Weight | 0.25 LB |