Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Plews Engineering System570-11-953

570-11-953

Grease Fitting Assortments
Item #101531716
  • Grease Fitting Assortment
Plews Engineering System570-11-953
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Grease Fitting Assortment

applications

  • Lubrication

includes

  • (40) 1/4-28 short, straight
  • (10) 1/4-28 short, 45°
  • (5) 1/4-28 short, 90°
  • (30) 1/8" NPT short, straight
  • Two 1/8" NPT short, 30°
  • (5) 1/8" NPT short, 45°
  • (5) 1/8" NPT short, 65°
  • (3) 1/8" NPT short, 90°
Connection Type Male/Male
Measuring System Inch
Weight 0.81 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison