- Fitting
- Short - 90º
- 8 mm
| Material | Steel |
| Type | Metric Fitting |
| Connection Type | Male |
| Thread Size | M8 |
| Type/Angle | 90° |
| Measuring System | Metric |
| Weight | 1.01 LB |
| Material | Steel |
| Type | Metric Fitting |
| Connection Type | Male |
| Thread Size | M8 |
| Type/Angle | 90° |
| Measuring System | Metric |
| Weight | 1.01 LB |