- Coalescing Oil Removal Filter
- 1/2 in (NPTF)
features
- Removes more than 99.9% of liquid aerosols ? oil or water ? from pneumatic systems
- Removes submicron 0.3 micron contaminants
- For all critical applications where oil-free air is required
- Liquids gravitate to bottom of element and re-entry into pneumatic system is prevented
| Operating Pressure [Max] | 150 psi |
| Flow | 20 SCFM |
| Height | 7.900 in |
| Port Size | 1/2 in |
| Port Type | NPTF |
| Operating Temp. | 125 °F [Max] |
| Component | Filter |
| Inlet Size | 1/2 in NPTF |
| Weight | 1.63 LB |

