Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Plews Engineering System570-30-108

570-30-108

Hand Transfer Pumps
Item #104683220
  • Hand Transfer Pump
  • 1 gal @ 8 Strokes Volume
Plews Engineering System570-30-108
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Hand Transfer Pump
  • 1 gal @ 8 Strokes Volume

applications

  • Farm, Home, Automotive, Factory Use

features

  • Ideal for transfer from one container to another
  • Hand operated, self priming
  • Heavy duty construction with durable VITON o-rings
  • Vinyl hose for suction and discharge of fluids up to 90 wt
  • Double check valve
Construction Steel
Designated Fluid Oil, Other Fluids
Hose Length 8 ft
Vol_ @ No_ of Strokes 1 gal @ 8
Weight 2.41 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison