Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Plews Engineering System570-30-118

570-30-118

Suction Guns
Item #101531483
  • Suction Gun
  • 1 pt [Max]
Plews Engineering System570-30-118
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Suction Gun
  • 1 pt [Max]

features

  • Rugged tool designed for all purpose draining and filling clutches, differentials and transmissions
  • Use with any type of non-corrosive lubricants
  • Needs no priming
  • Deluxe lip seal provides maximum suction
Outlet Type Hose
Drive Type Manual Pull
Extension Type Plastic Hose
Extension Length 12 in
Capacity Volume 1 pt [Max]
Weight 2.05 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison