- Professional Lever Action Grease Gun
features
- Variable/short stroke for easy use in confineed areas
- Rugged fully zinc plated finish
- Two-way loading cartridge or suction
| Type | Professional Lever Action Grease Gun |
| Extension Type | Rigid Pipe |
| Cartridge Size | 14 oz |
| Operating Pressure [Max] | 6000 psi |
| Outlet Type | Ball Check Coupler |
| Extension Length | 6 in |
| Weight | 3.75 LB |

