- Heavy-Duty Industrial Lever Action Grease Gun
features
- Heavy-duty grease gun for automotive professionals
- Variable/short stroke for easy use in confined areas
- Air bleeder and bulk loader fitting for three-way loading
- Plated lever with comfortable oversized grip
| Cartridge Size | 14 oz |
| Type | Heavy-Duty Industrial Lever Action Grease Gun |
| Extension Type | Rigid Pipe |
| Extension Length | 6 in |
| Operating Pressure [Max] | 10000 psi |
| Outlet Type | Deluxe Coulper |
| Weight | 3.3 LB |

