- Professional Lever Action Grease Gun
features
- Variable/short stroke for easy use in confineed areas
- Rugged fully zinc plated finish
- Dual port head cap with bulk loader for three-way loading
| Extension Type | Rigid Pipe |
| Outlet Type | Coupler |
| Cartridge Size | 14 oz |
| Extension Length | 6 in |
| Type | Professional Lever Action Grease Gun |
| Operating Pressure [Max] | 10000 psi |
| Weight | 3.22 LB |

