- Pro Tuff® Cordless Grease Gun
features
- Three loading options: cartridge, suction and bulk loading
- Coupler with durable bend restrictors on both ends for extended hose life
includes
- One hour charger
- Two NiCad batteries
- Shoulder strap
- Plastic storage case
| Extension Type | Flexible Hose |
| Voltage Rating | 18.00 V |
| Extension Length | 42 in |
| Operating Pressure | 7500 psi |
| Weight | 0.0 LB |

