Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Plews Engineering System570-30-955

570-30-955

Adhesive Guns
Item #101535005
  • Adhesive Gun
  • 1 pt [Max]
Plews Engineering System570-30-955
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Adhesive Gun
  • 1 pt [Max]

features

  • Zinc die-cast caps, zinc plated spouts and heavy duty triggers
  • Interchangeable, replaceable spouts complete with wire closure tips
  • Spout tips have 12-32 threads
  • Spout bases have 3/8-24 threads
  • Durable epoxy finish bodies
  • Pumps most non-corrosive fluid which will seek its own level
  • Not recommended for water based adhesives
Extension Length 4 in
Extension Type Spout
Capacity Volume 1 pt [Max]
Drive Type Lever Action
Weight 0.94 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison