- Adhesive Gun
- 1 pt [Max]
features
- Zinc die-cast caps, zinc plated spouts and heavy duty triggers
- Interchangeable, replaceable spouts complete with wire closure tips
- Spout tips have 12-32 threads
- Spout bases have 3/8-24 threads
- Durable epoxy finish bodies
- Pumps most non-corrosive fluid which will seek its own level
- Not recommended for water based adhesives
| Drive Type | Lever Action |
| Type | Long Adapter |
| Extension Type | Spout |
| Capacity Volume | 1 pt [Max] |
| Weight | 0.61 LB |

