- Handled Oiler
- 1 pt [Max]
features
- Heavy duty, drawn steel bodies
- Durable epoxy finish bodies resist rust
- Zinc plated, detachable rigid and flex spouts
- Rigid spouts have a ledge-cone machined tip to lift oil filler dust caps
- Flex spouts detachable tip threaded 10-32 with closure cap
- Hollow wire extensions available seperately for flex spouts
| Spout Type | Flexible |
| Capacity Volume | 1 pt [Max] |
| Base Thread | 1/2 in - 20 |
| Spout Length | 9 in |
| Weight | 0.9 LB |

