- Pistol Oiler
- 1 pt [Max]
features
- Rigid spouts have .15" diameter ledge-cone machined tips to lift oil filler dust caps
- All flex spouts are detachable with a base thread of 1/4-28
- Zinc plated flex spouts
| Finish | Epoxy |
| Body Material | Drawn Steel |
| Resistance (Chemical) | Rust |
| Capacity Volume | 1 pt [Max] |
| Spout Type | Flexible |
| Spout Length | 6 in |
| Weight | 0.89 LB |

