- Barrel Pump
- 30 gal [Min], 55 gal [Max]
features
- Die cast head with garden hose threads and 18 gauge steel cylinder
- 18 gauge steel cylinder
- Comes complete with a curved metal spound and bung adapter to fit standard barrels
- No rubber packing or sleeves
| Designated Fluid | Oil Based Fluids, Solvents |
| Construction | Steel |
| Drum Vol_ | 30 gal [Min], 55 gal [Max] |
| Type | Pull-Up Barrel Pumps |
| Style | Rod Style |
| Weight | 4.81 LB |

