- Barrel Pump
- 30 gal [Min], 55 gal [Max]
features
- Engineered for heavy duty use
- Two-piece telescoping suction tube
- Rugged epoxy finish pump assembly
- Discharge spout thread fits all garden hose fitting
- Complete with a standard bung adapter, tough all steel foot valve and piston valve
| Style | Lever Style |
| Drum Vol_ | 30 gal [Min], 55 gal [Max] |
| Designated Fluid | Oil Based Fluids |
| Vol_ @ No_ of Strokes | 10 oz @ 1 |
| Construction | Steel |
| Type | Lever Operated Barrel Pumps |
| Weight | 7.0 LB |

