- Plastic Barrel Pump
- 5 gal [Min], 55 gal [Max]
- Rotary Style
- 7 gal @ 100 Strokes Volume
description
- Ryton® Rotary Barrel Pump
| Drum Vol_ | 5 gal [Min], 55 gal [Max] |
| Construction | Ryton |
| Seal Material | Teflon® |
| Type | Ryton® |
| Designated Fluid | Acids, Alkalines, Gas, Diesel, Machine Oil, Water, Alcohol, Thinners, Petroleum-Based Products |
| Style | Rotary Style |
| Vol_ @ No_ of Strokes | 7 gal @ 100 |
| Weight | 4.45 LB |

