- Plastic Barrel Pump
- 5 gal [Min], 55 gal [Max]
- Lever Style
- 9 oz @ 1 Strokes Volume
description
- General Purpose Lever Barrel Pump
| Designated Fluid | Water, Alcohol, Gas, Diesel, Kerosene, Petroleum Based Products |
| Style | Lever Style |
| Drum Vol_ | 5 gal [Min], 55 gal [Max] |
| Type | General Purpose |
| Rod Material | Steel |
| Vol_ @ No_ of Strokes | 9 oz @ 1 |
| Construction | Polypropylene Housing |
| Weight | 2.11 LB |

