- Plastic Barrel Pump
- 5 gal [Min], 55 gal [Max]
- Lever Style
- 9 oz @ 1 Strokes Volume
features
- Polypropylene housing, rod with Viton seals
| Style | Lever Style |
| Vol_ @ No_ of Strokes | 9 oz @ 1 |
| Designated Fluid | Water, Water Based Chemicals, Alcohol, Kerosene, Gas, Diesel, Petroleum Based Products, Mild Acid Solutions, Mild Alkali Solutio |
| Construction | Polypropylene Housing |
| Type | Standard |
| Rod Material | Stainless Steel |
| Drum Vol_ | 5 gal [Min], 55 gal [Max] |
| Weight | 2.3 LB |

