- Fuel Transfer Pump
- 1 gal @ 9 Strokes Volume
features
- Spark resistant nozzle
- Steel and aluminum telescoping suction pipe
- Neoprene seal permits use from 22" to 39"
| Type | Push/Pull Lever |
| Designated Fluid | Gasoline, Diesel, Heating Oil |
| Style | Diaphragm |
| Outlet | 3/4 in |
| Seal Material | Neoprene |
| Hose Length | 8 ft |
| Drum Size | 30 to 55 gal |
| Pump Type | Hand Operated |
| Weight | 12.5 LB |

