- Rotary Barrel Pump
- 1 gal @ 18 Strokes Volume
features
- For transferring non-corrosive petroleum-based fluids of light to medium viscosity
- Single direction two-vane pump with rugged cast iron housing
- Telescopic 42" steel suction pipe
| Type | Hand Rotary Barrel Pump |
| Vol_ @ No_ of Strokes | 1 gal @ 18 |
| Construction | Cast Iron Housing |
| Designated Fluid | Petroleum Based Fluids |
| Weight | 9.44 LB |

