- Lever Action Dispenser Pump
- 5 gal
features
- Self priming
- Fits open head pails/drums
includes
- Hose w/Nozzle, Pump, Drum Cover
| Drum Cap_ | 35 lb |
| Designated Fluid | Transmission Fluid, Differential Fluid, Heavier Oils |
| Type | Bucket Pump |
| Height | 18 in |
| Drum Vol_ | 5 gal |
| Hose Length | 48 in |
| Vol_ @ No_ of Strokes | 3 gal @ 1 |
| Weight | 6.58 LB |

