- PVC Hose
- 25 ft Long
features
- Lightweight, flexible, kink resistant design
| Length | 25 ft |
| Connection Size | 1/4 in |
| Color | Day Glo Orange |
| Operating Pressure | 300 psi |
| O.D. | 0.375 in |
| Tube Material | Rubber |
| Weight | 4.69 LB |
| Length | 25 ft |
| Connection Size | 1/4 in |
| Color | Day Glo Orange |
| Operating Pressure | 300 psi |
| O.D. | 0.375 in |
| Tube Material | Rubber |
| Weight | 4.69 LB |