- PVC Hose
- 50 ft Long
features
- Lightweight, flexible, kink resistant design
| O.D. | 0.375 in |
| Length | 50 ft |
| Operating Pressure | 300 psi |
| Connection Size | 1/4 in |
| Color | Day Glo Orange |
| Tube Material | Rubber |
| Weight | 5.54 LB |
| O.D. | 0.375 in |
| Length | 50 ft |
| Operating Pressure | 300 psi |
| Connection Size | 1/4 in |
| Color | Day Glo Orange |
| Tube Material | Rubber |
| Weight | 5.54 LB |