- Funnel
- 6 qt
- 9 in Diameter
features
- Capacity indicates what the funnel will hold when the outlet is blocked
| Capacity Volume | 6 qt |
| Material | Galvanized Steel |
| Tip Diam | 1 1/4 in |
| Dia. | 9 in |
| Weight | 1.75 LB |
| Capacity Volume | 6 qt |
| Material | Galvanized Steel |
| Tip Diam | 1 1/4 in |
| Dia. | 9 in |
| Weight | 1.75 LB |