- Funnel
- 2 qt
- 8 in Diameter
features
- Capacity indicates what the funnel will hold when the outlet is blocked
| Material | Galvanized Steel |
| Capacity Volume | 2 qt |
| Dia. | 8 in |
| Tip Diam | 3/4 in |
| Weight | 0.92 LB |
| Material | Galvanized Steel |
| Capacity Volume | 2 qt |
| Dia. | 8 in |
| Tip Diam | 3/4 in |
| Weight | 0.92 LB |