- Funnel
- 8 qt
- 9 1/2 in Diameter
features
- Capacity indicates what the funnel will hold when the outlet is blocked
| Material | Galvanized Steel |
| Dia. | 9.5 in |
| Tip Diam | 1 in |
| Capacity Volume | 8 qt |
| Weight | 2.03 LB |
| Material | Galvanized Steel |
| Dia. | 9.5 in |
| Tip Diam | 1 in |
| Capacity Volume | 8 qt |
| Weight | 2.03 LB |