- Funnel Filler
- 2 qt
- 7 in Diameter
features
- Offset design
includes
- Fine Mesh Strainer Screen
| Material | Steel |
| Tip Type | Rigid |
| Tip Diam | 1 in |
| Capacity Volume | 2 qt |
| Tip Length | 4 in |
| Type | Transmission Funnel Fillers |
| Dia. | 7 in |
| Weight | 1.75 LB |
| Material | Steel |
| Tip Type | Rigid |
| Tip Diam | 1 in |
| Capacity Volume | 2 qt |
| Tip Length | 4 in |
| Type | Transmission Funnel Fillers |
| Dia. | 7 in |
| Weight | 1.75 LB |