- Funnel Filler
- 2 qt
- 7 in Diameter
features
- Offset design
includes
- Fine Mesh Strainer Screen
| Tip Diam | 1/2 in |
| Type | Transmission Funnel Fillers |
| Hose Length | 17 in |
| Capacity Volume | 2 qt |
| Overall Length | 28 in |
| Tip Type | Tapered |
| Hose Material | Metal |
| Dia. | 7 in |
| Material | Steel |
| Weight | 2.0 LB |

