- Funnel Filler
- 1 qt
- 5 3/4 in Diameter
features
- Most popular all-purpose fluid dispenser
- Ideal for transmission fluid
includes
- Screen
| Dia. | 5.75 in |
| Material | Galvanized Steel |
| Type | Utility Funnel Filler |
| Capacity Volume | 1 qt |
| Hose Material | Glavanized Steel |
| Overall Length | 17.5 in |
| Hose Length | 12 in |
| Weight | 1.0 LB |

