- Funnel
- 8 qt
- 10 in Diameter
features
- Capacity indicates what the funnel will hold when the outlet is blocked
| Capacity Volume | 8 qt |
| Dia. | 10 in |
| Material | Galvanized Steel |
| Tip Diam | 1 1/4 in |
| Weight | 2.05 LB |
| Capacity Volume | 8 qt |
| Dia. | 10 in |
| Material | Galvanized Steel |
| Tip Diam | 1 1/4 in |
| Weight | 2.05 LB |