- Funnel
- 10 oz
- 4 1/2 in Diameter
features
- Capacity indicates what the funnel will hold when the outlet is blocked
| Capacity Volume | 10 oz |
| Material | Tin |
| Dia. | 4.5 in |
| Tip Diam | 1/2 in |
| Weight | 0.11 LB |
| Capacity Volume | 10 oz |
| Material | Tin |
| Dia. | 4.5 in |
| Tip Diam | 1/2 in |
| Weight | 0.11 LB |