- Funnel
- 24 oz
- 5 3/4 in Diameter
features
- Capacity indicates what the funnel will hold when the outlet is blocked
| Material | Tin |
| Tip Diam | 1/2 in |
| Dia. | 5.75 in |
| Capacity Volume | 24 oz |
| Weight | 0.18 LB |
| Material | Tin |
| Tip Diam | 1/2 in |
| Dia. | 5.75 in |
| Capacity Volume | 24 oz |
| Weight | 0.18 LB |