- Funnel
- 32 oz
- 6 1/2 in Diameter
features
- Capacity indicates what the funnel will hold when the outlet is blocked
| Capacity Volume | 32 oz |
| Dia. | 6.5 in |
| Material | Tin |
| Tip Diam | 3/4 in |
| Weight | 0.27 LB |
| Capacity Volume | 32 oz |
| Dia. | 6.5 in |
| Material | Tin |
| Tip Diam | 3/4 in |
| Weight | 0.27 LB |