- Funnel
- 56 oz
- 8 in Diameter
features
- Capacity indicates what the funnel will hold when the outlet is blocked
| Dia. | 8 in |
| Capacity Volume | 56 oz |
| Material | Tin |
| Tip Diam | 1 in |
| Weight | 0.33 LB |
| Dia. | 8 in |
| Capacity Volume | 56 oz |
| Material | Tin |
| Tip Diam | 1 in |
| Weight | 0.33 LB |